Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Steel, 13.21 mm, 2 in. OAL, 1 ea.

Supplier:  MSC 40440661

Encompass

This Class ZZ minus plug and pin gage is a precision measuring instrument designed for calibration and inspection tasks. Constructed from durable steel, this reversible member-only gage provides reliable performance in industrial metrology applications.

  • Diameter of measurement: 13.21 mm
  • Overall length: 2 in.
  • Tolerance: 0.00508 mm
  • Class ZZ minus accuracy
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, verniers, and other measuring devices, as well as for NoGo inspection
  • Surface finish: 10 micro

Catalog No. 50-005-14586


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.