Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Minus, 15.71 mm, 1 ea

Supplier:  MSC 40443160

Encompass

This metric Class ZZ minus plug and pin gage is designed for precise measurement applications, including NoGo inspection. It is constructed from durable steel and features a finish of 10 microinch for high-quality performance in various industrial settings.

  • Diameter: 15.71 mm
  • Tolerance: 0.00508 mm
  • Overall length: 2 in.
  • Style: Reversible
  • Material: Steel
  • Direction of tolerance: Minus
  • NIST traceable certificate of accuracy included

Catalog No. 50-005-14590


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.