Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 13.34 mm Dia, Tool Steel, 1 ea

Supplier:  MSC 40440794

Encompass

This Class ZZ minus plug gage is designed for precision inspection and measurement applications. It is engineered for use in setting micrometers, verniers, and other measuring devices, and is suitable for NoGo inspection tasks. The gage is constructed from durable tool steel with a 10 microinch finish.

  • Diameter: 13.34 mm
  • Overall length: 2 in.
  • Tolerance: 0.00508 mm
  • Hardness: 60 to 65 Rc
  • Includes certificate of accuracy with NIST traceability
  • Reversible style

Catalog No. 50-005-14447


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.