Learn More
MSC Vermont Gage Pin Gage, 18.40 mm, Class ZZ, Tool Steel, 1 ea
Supplier: MSC 68109453
This Class ZZ plus plug gage is a precision tool designed for accurate Go inspection, as well as setting micrometers, verniers, and other measuring devices. Constructed from high-quality tool steel with a hardness of 60/65 Rc, this reversible pin gage ensures durability and consistent performance in demanding measurement applications.
- Diameter of 18.40 mm with a 2.0000 in. overall length
- Tolerance of 0.005 mm
- Finish of 10 microinch or better for smooth surface quality
- Round within 0.0025 mm
- Includes certificate of accuracy with NIST traceability
- Compliant with ASME B89.1 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.