Learn More
MSC Vermont Gage Class ZZ Plus Plug Gage, Tool Steel, 18.84 mm, 1 ea.
Supplier: MSC 68109891
This Class ZZ Plus pin gage is designed for precision inspection and calibration tasks. Manufactured from high-quality tool steel, this metric gage is engineered for accuracy and durability in demanding industrial environments.
- Diameter: 18.84 mm
- Overall length: 2.0000 in.
- Tolerance: 0.00508 mm
- Material: Tool steel
- Surface finish: 10 microinch
- Hardness: 60/65 HRC
- Certification: Includes certificate of accuracy with NIST traceability
- Application: Suitable for go inspection and setting micrometers, verniers, and other measuring devices
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.