Learn More
MSC Vermont Gage Division Pin Gage, Class ZZ Go, 19.70 mm, Tool Steel, 1 ea.
Supplier: MSC 68110758
This Class ZZ go (plus) pin gage is a 19.70 mm diameter tool used for go inspection, setting micrometers, verniers, and other measuring devices. Constructed from bright tool steel, it offers durability and precision for critical measurement tasks.
- Tool steel construction with a hardness of 60/65 Hrc
- Finish of 10 microinch or better
- Tolerance of +0.0002 in./-0.0000 in.
- Round within 0.0001 in.
- Overall length of 2 in.
- NIST traceable certificate of accuracy included on the packaging
- Meets ASME B89.1 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.