Learn More
MSC Vermont Gage Pin Gage, Tool Steel, 9.07 mm, 1 ea
Supplier: MSC 68100122
This Class ZZ plus plug gage is a precision measuring tool designed for accurate Go inspection, setting micrometers, and checking verniers and other measuring devices. Constructed from high-quality tool steel with a hardness of Rc 60/65, it features a 9.07 mm diameter and a 2.0000 in. overall length, providing reliable performance in demanding industrial metrology applications.
- Diameter of 9.07 mm
- Overall length of 2.0000 in.
- Constructed from tool steel with Rc 60/65 hardness
- Reversible style design
- Features 10 microfinish or better surface coating
- Includes certificate of accuracy with NIST traceability
- Meets ASME B89.1 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.