Learn More
MSC Vermont Gage Pin Gage, Tool Steel, 22.48 mm, 1 ea
Supplier: MSC 68113539
This Class ZZ plus plug gage is a precision instrument designed for accurate hole inspection and measurement. Constructed from durable tool steel with a hardness of 60/65 Rc, it provides reliable performance in demanding shop environments. Each gage comes with a certificate of accuracy and is NIST traceable to ensure consistent quality control.
- Diameter: 22.48 mm
- Overall length: 2.0000 in.
- Tolerance: 0.0002 in. (0.005 mm)
- Tolerance direction: Plus
- Finish: 10 microinch or better
- Roundness: 0.0001 in. (0.0025 mm)
- Standards: ASME B89.1
- Includes certificate of accuracy with NIST traceability
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.