Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Pin Gage, Steel, 11.47 mm, 1 ea.

Supplier:  MSC 40438921

Encompass

This Class ZZ pin gage is designed for high-precision measurement and inspection applications, including calibrating micrometers, verniers, and other precision instruments. Constructed from tool steel with a hardness of 60/65 Rc, this gage features a NoGo (minus) tolerance and a 10 microinch finish for reliable performance in metalworking and quality control environments.

  • Manufactured from tool steel with 60/65 Rc hardness
  • Class ZZ gage with minus tolerance
  • Includes a certificate of accuracy with NIST traceability
  • Round within 0.0025 mm (0.0001 in.)
  • Overall length of 5.08 cm (2 in.)
  • Suitable for setting micrometers and NoGo inspection

Catalog No. 50-005-12610


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.