Learn More
MSC Vermont Gage Pin Gage, 9.67 mm, Class ZZ, Minus, 1 ea
Supplier: MSC 40437121
This Class ZZ pin gage features a 9.67 mm diameter and is designed for high-precision measurement tasks. It is constructed from durable steel and provides reliable performance in industrial inspection and calibration environments.
- Class ZZ accuracy with a minus tolerance of 0.005 mm
- Manufactured from high-quality steel with a 10 microfinish
- Designed for Go/No-Go inspection and setting micrometers, verniers, and other measuring instruments
- Includes a certificate of accuracy with NIST traceability
- Overall length of 2 in.
- Made in the USA
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.