Learn More
MSC Vermont Gage Pin Gage, Tool Steel, 14.54 mm, Class ZZ Minus, 1 ea
Supplier: MSC 40441990
This Class ZZ minus plug and pin gage is a precision measurement tool designed for checking hole sizes, inspecting parts, and setting micrometers, verniers, and other measuring devices. It provides accurate and reliable dimensional verification in industrial metrology applications.
- Diameter: 14.54 mm
- Tolerance: 0.00508 mm
- Overall length: 2 in.
- Material: Tool steel hardened to 60/65 Rc
- Finish: 10 microinch or better
- Roundness: 0.0001 in.
- Includes: Certificate of accuracy with NIST traceability
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.