Learn More
Blickman Inc WARMING CABINET 30X24.5X26.63
Supplier: Blickman Inc 14B7925200
- Tabletop warming cabinet designed for healthcare settings.
- Uniform heat distribution and consistent temperatures.
- Digital control panel for precise temperature management.
- Key or passcode lockout for security.
- Overall dimensions: 30 in x 26.63 in x 24.5 in.
- Single solid stainless steel door.
- Interior capacity: 5.05 ft³.
- Temperature range: 90 to 160 °F.
- Temperature accuracy: Within +/- 1 °F of set point.
- Adjustable perforated stainless steel shelf included.
- Single shelf configuration.
- Amperage: 7.5 A.
- Total wattage: 750 W.
- Voltage: 100-120 VAC.
- Digital PID control panel with graphical display.
- Self-closing door with adjustable tension.
- Top-mounted fan for improved air circulation.
- Suitable for warming blankets and medical solutions.
- Solutions-only mode programmable to heat between 90-110 °F.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.