Learn More
Waters Corp Waters Spherisorb C1 Column, 80Å, 5 μm, 4.6 mm ID, 250 mm Length
Supplier: Waters Corp PSS832615
Spherisorb C1 columns are general purpose columns that contain trimethylsilane bonded to silica and are classified as USP L13.
- Chemistry: C1
- Separation mode: Reversed phase
- Particle substrate: Silica
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- System: HPLC
- USP classification: L13
- Endfitting type: Parker-style
- pH range of 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 5 μm
- Pore size: 80 Å
- Surface area: 220 m²/g
- Carbon load: 2%
- Inner diameter: 4.6 mm
- Length: 250 mm
- Units per package: 1
- Ligand density: 3.0 μmol/m²
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.