Learn More
Waters Corp Waters Spherisorb C6 Column, 5 μm, 4.6 mm x 100 mm, 80 Å
Supplier: Waters Corp PSS831012
Spherisorb C6 columns are silica-based, reversed-phase columns with a linear-hexyl ligand, ideal for applications requiring less retentive sorbent. This durable, high-efficiency column ensures optimal performance, stability, and peak symmetry, manufactured under cGMP and ISO 9002 conditions.
- C6 chemistry, reversed phase
- Silica substrate, spherical particle shape
- pH range: 2 to 8
- Max pressure: 6000 psi (415 bar)
- Endcapped, high silanol activity
- Particle size: 5 μm
- Pore size: 80 Å
- Inner diameter: 4.6 mm, Length: 100 mm
- Carbon load: 5%
- HPLC system, USP L15 classification
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.