Learn More
Waters Corp Waters Spherisorb C8 Column, 3 μm, 2.0 mm ID, 150 mm Length
Supplier: Waters Corp PSS832223
Waters Spherisorb C8 columns are widely referenced HPLC columns offering a broad range of validated methods and applications. These columns are manufactured in various particle sizes and bonded phases, providing unique separation selectivity.
- Ligand density: 3.1 μmol/m²
- Carbon load: 5.8%
- End-capped: Yes
- USP class no.: L7
- Surface area: 220 m²/g
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.