Learn More
Waters Corp Waters Corporation C8 Column, 80Å, 3 μm, 4.6 mm x 150 mm
Supplier: Waters Corp PSS832213
Spherisorb C8 columns are general-purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent compared to the Spherisorb ODS columns is required.
- General-purpose, silica-based reversed-phase columns
- Contain an Octyl ligand (C8 chemistry)
- USP L7 classification
- Less retentive sorbent required compared to ODS columns
- Silica particle substrate
- Spherical particle shape
- Endcapped
- pH range of 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Surface area: 220
- Carbon load: 6%
- Designed for HPLC systems
- Inner diameter: 4.6 mm
- Length: 150 mm
- Pore size: 80 Å
- Particle size: 3 μm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.