Learn More
Waters Corp Waters Column, C8, 3 μm, 4.6 mm x 250 mm, 80 Å
Supplier: Waters Corp PSS839850
Spherisorb C8 columns are general purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent compared to ODS columns is required.
- General purpose, silica-based reversed-phase column
- Octyl ligand chemistry
- Less retentive sorbent compared to ODS columns
- USP L7 classification
- Particle size: 3 μm
- Inner diameter: 4.6 mm
- Length: 250 mm
- Pore size: 80 Å
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Spherical particle shape
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.