Learn More
Waters Corp Waters Spherisorb Cyano Column, 80Å, 3 μm, 4.6 mm x 150 mm
Supplier: Waters Corp PSS832413
The Spherisorb Cyano (CN) Column, with a propyl cyano bonded ligand on silica, is designed for optimal peak symmetry, efficiency, and exceptional reproducibility. It is effective for eluting hydrophobic compounds often unresolved by conventional C18 and C8 columns, offering excellent peak shape for strongly basic compounds and selectivity for polar molecules.
- Chemistry: Cyano (CN)
- Separation mode: Normal-Phase
- Particle size: 3 μm
- Pore size: 80 Å
- Dimensions: 4.6 mm x 150 mm
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Carbon load: 3%
- Ligand density: 3.3 μmol/m2
- Manufactured in a cGMP, ISO 9002 certified, and FDA-registered facility
- Includes Performance Chromatogram and Certificate of Batch Analysis on an eCord™ Intelligent Chip
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.