Learn More
Waters Corp Waters Column, Amino (NH2) Chemistry, 10 μm, 4 mm, 125 mm
Supplier: Waters Corp PSS845302
Spherisorb NH2 (Amino) columns contain a silica-based aminopropyl bonded sorbent. The column is listed as USP L8 and is used for anion-exchange, normal-phase and HILIC separations.
- Contains a silica-based aminopropyl bonded sorbent.
- Listed as USP L8.
- Used for anion-exchange, normal-phase, and HILIC separations.
- Amino (NH2) chemistry.
- Normal-phase separation mode.
- Silica particle substrate.
- pH range from 2 to 8.
- Maximum pressure: 6000 psi (415 Bar).
- Not endcapped.
- High silanol activity.
- Spherical particle shape.
- Particle size: 10 μm.
- Parker-style endfitting.
- Pore size: 80 Å.
- Format: Column.
- Surface area: 220.
- System: HPLC.
- Inner diameter: 4 mm.
- Length: 125 mm.
- Carbon load: 2 %.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.