Learn More
Waters Corp Waters Spherisorb Amino (NH2) Column, 80Å, 3μm, 4.6 x 100 mm
Supplier: Waters Corp PSS832312
Spherisorb NH2 (Amino) columns contain a silica-based aminopropyl bonded sorbent. The column is listed as USP L8 and is used for anion-exchange, normal-phase and HILIC separations.
- Amino (NH2) chemistry
- Normal-phase separation mode
- Silica particle substrate
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- 3 μm particle size
- Parker-style endfitting type
- 80 Å pore size
- 220 surface area
- Designed for HPLC systems
- USP classification L8
- 4.6 mm inner diameter
- 100 mm length
- 2% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.