Learn More
Waters Corp Waters Column, OD/Cyano, 5 μm, 4.6 x 150 mm
Supplier: Waters Corp PSS837813
OD/CN columns feature a mixed-mode sorbent of Nitrile (CN) and ODS (C18) ligands, offering alternative reversed-phase selectivity. These general-purpose propyl cyano bonded columns provide excellent stability, efficiency, and peak symmetry. Manufactured in dedicated chromatography chemistry plants adhering to cGMP and ISO 9002 standards, they ensure high-quality lab analysis with superior column efficiency, longevity, and repeatability.
- Chemistry: OD/Cyano
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 80 Å
- System: HPLC
- Inner diameter: 4.6 mm
- Length: 150 mm
- Carbon load: 5 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.