Learn More
Waters Corp Waters Column, C18, 10 μm, 80 Å, 4.6 mm x 100 mm
Supplier: Waters Corp PSS830712
Spherisorb ODS1 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS1 packing features low ligand density with a specified carbon load of 6.2%.
- Features C18 chemistry.
- Operates in reversed phase separation mode.
- Constructed with silica particle substrate.
- Supports a pH range of 2 to 8.
- Withstands a maximum pressure of 6000 psi (415 bar).
- Not endcapped.
- Utilizes ODS1 bonding technology.
- Exhibits high silanol activity.
- Features spherical particle shape.
- Has a particle size of 10 μm.
- Equipped with Parker-style endfitting.
- Pore size of 80 Å.
- Designed for HPLC systems.
- Meets USP classification L1.
- Inner diameter of 4.6 mm.
- Length of 100 mm.
- Carbon load of 6%.
- Supplied as 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.