Learn More
Waters Corp Waters Column, 3 μm, 80 Å, 1 mm ID, 150 mm Length
Supplier: Waters Corp PSS833433
Spherisorb ODS1 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS1 packing features low ligand density with a specified carbon load of 6.2%.
- General purpose, silica-based, reversed-phase C18 column
- Low ligand density with a specified carbon load of 6.2%
- Separation mode: Reversed phase
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 3 μm
- Pore size: 80 Å
- Inner diameter: 1 mm
- Length: 150 mm
- System: HPLC
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.