Learn More
Waters Corp Guard Cartridge, Spherisorb ODS1, 80Å, 5μm
Supplier: Waters Corp PSS839472
This guard cartridge is designed to protect analytical columns by trapping particulate matter and strongly retained compounds, extending column lifetime. It features a Spherisorb ODS1 (C18 phase type) stationary phase, with a pore size of 80Å and a particle size of 5μm.
- Designed to protect analytical columns.
- Traps particulate matter and strongly retained compounds.
- Extends column lifetime.
- Features Spherisorb ODS1 phase.
- Phase type is C18.
- Pore size: 80Å.
- Particle size: 5μm.
- Dimensions: 4.6 mm ID by 30 mm length.
- USP classification: L1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.