Learn More
Waters Corp Waters Spherisorb ODS2 Column, Reversed-Phase, 3 μm, 2 × 150 mm
Supplier: Waters Corp PSS832123
Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.
- Separation mode: reversed phase
- Particle substrate: silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: yes
- Silanol activity: high
- Particle shape: spherical
- Pore size: 80 Å
- System: HPLC
- Inner diameter: 2 mm
- Length: 150 mm
- Carbon load: 12 %
- Product type: columns
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.