Learn More
Waters Corp Waters Spherisorb ODS2 Column, C18, 5 μm, 4.6 mm, 125 mm
Supplier: Waters Corp PSS831916
These Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns with an intermediate ligand density and a specified carbon load of 11.5% to 12%. They are meticulously engineered for multi-purpose use, long-lasting performance, and extremely high-efficiency chromatographic separations, with optimized packaging ensuring reliable results.
- General-purpose, silica-based, reversed-phase C18 format
- Intermediate ligand density, 11.5% to 12% carbon load
- Multi-purpose, long-lasting, and high-efficiency
- Optimal column stability, efficiency, and symmetry
- Manufactured with strict cGMP and ISO 9002 compliance
- Excellent peak symmetry, longevity, efficiency, and reproducibility
- Withstands max pressure of 6000 psi (415 bar)
- Supports 5 μm particle size
- Operating temperature: 20°C to 45°C for improved selectivity and mass transfer
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.