Learn More
Waters Corp Spherisorb ODS2 Column, 3 μm, 4.6 x 50 mm, Reversed-Phase C18
Supplier: Waters Corp PSS832111
Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.
- Particle size: 3 μm
- Dimensions (inner diameter x length): 4.6 mm x 50 mm
- Particle shape: Spherical
- Particle substrate: Silica
- Pore size: 80Å
- Surface area: 220
- USP classification: L1
- pH range: 2 to 8
- Carbon load: 11.5%
- Endcapped: Yes
- Endfitting type: Parker-style
- Format: Column
- Mode: Reversed-phase
- Silanol activity: High
- Units in package: 1/pkg
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.