Learn More
Waters Corp Waters ODS2 Column, C18, 80Å, 5 μm, 2 mm × 250 mm
Supplier: Waters Corp PSS831925
Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.
- Pore size: 80 Å
- Particle size: 5 μm
- Inner diameter: 2 mm
- Length: 250 mm
- Particle substrate: Silica
- Chemistry: C18
- Bonding technology: ODS2
- Particle shape: Spherical
- Carbon load: 12%
- Separation mode: Reversed phase
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: High
- Endfitting type: Parker-style
- Format: Column
- Surface area: 220
- System: HPLC
- USP classification: L1
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.