Learn More
Waters Corp Waters Corporation HPLC Column, C18, 5 μm, 4.6 x 150 mm
Supplier: Waters Corp PSS831913
Spherisorb ODS2 columns are silica-based, reversed-phase C18 columns, widely referenced for superior performance, reproducibility, and durability in separations.
- General-purpose, silica-based, reversed-phase C18 column.
- Intermediate ligand density with proprietary end-capping.
- Widely referenced in scientific literature.
- For superior performance, reproducibility, and durability.
- Employs classic 80Å pore size silica.
- Manufactured in ISO 9002 certified plant (cGMP).
- Individually tested; test chromatogram included.
- For HPLC systems; USP classification L1.
- Operates within a pH range of 2 to 8.
- Max pressure of 6000 psi (415 Bar).
- Spherical particle, 220 surface area, 12% carbon load.
- Supplied as 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.