Learn More
Waters Corp Waters Column, C18, Reversed Phase, 5 μm, 4.6 mm x 250 mm
Supplier: Waters Corp PSS831915
Waters Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns. They offer durability, high efficiency, and optimal stability, manufactured under strict cGMP and ISO 9002 conditions for diverse separation selectivities.
- General purpose, silica-based, reversed-phase C18 chemistry with 11.5% carbon load
- Durable, high-efficiency column manufactured under cGMP and ISO 9002 conditions
- Ensures optimal stability, efficiency, and peak symmetry; high-quality bonded phase for diverse selectivities
- Spherical particle shape: 5 μm particle size, 80 Å pore size
- Dimensions: 4.6 mm inner diameter, 250 mm length
- pH range: 2 to 8; Max pressure: 6000 psi (415 bar)
- Endcapped with Parker-style endfitting
- Operating temperatures: 20°C to 45°C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.