Learn More
Waters Corp Waters Spherisorb Phenyl Column, 80Å, 5 μm, 4.6 mm x 150 mm
Supplier: Waters Corp PSS830813
Spherisorb Phenyl columns feature a non-endcapped silica-based Phenyl phase for unique compound selectivity in reversed-phase HPLC applications. These widely cited columns offer validated techniques for method development, with a pH range of 2 to 8 and a maximum pressure of 6000 psi (415 Bar). Manufactured under strict cGMP and ISO 9002 requirements, they ensure high efficiency, peak symmetry, and longevity.
- Phenyl chemistry with silica-based substrate
- Spherical particle shape
- Pore size: 80 Å
- Particle size: 5 μm
- Dimensions: 4.6 mm inner diameter, 150 mm length
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Parker-style end-fittings included
- Manufactured to cGMP and ISO 9002 requirements
- Ensures high column efficiency, peak symmetry, and longevity
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.