Learn More
Waters Corp Waters SAX Column, 80Å, 5 μm, 4.6 mm X 150 mm
Supplier: Waters Corp PSS832713
Spherisorb SAX columns offer silica-based quaternary ammonium bonded sorbent for USP L14 anion-exchange separations. Extensively cited in over 2000 scientific abstracts, they provide diverse validated techniques. Supporting particle sizes up to 5 μm, a maximum pressure of 6000 psi (415 Bar), and a pH range of 2 to 8, these columns are cGMP and ISO 9002 manufactured for efficient, general-purpose chromatography and feature Parker-style end fittings.
- Broad application support for anion-exchange separations, extensively referenced in scientific literature.
- Robust design supports 5 μm particle sizes, 2 to 8 pH range, and up to 6000 psi (415 Bar).
- Manufactured under cGMP and ISO 9002 standards.
- Engineered for consistent performance: peak symmetry, longevity, efficiency, and repeatability.
- Equipped with Parker-style end fittings.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.