Learn More
Waters Corp Waters Spherisorb Column, 80Å, 5 μm, 4.6 mm × 50 mm
Supplier: Waters Corp PSS837511
Spherisorb SCX columns contain an anionic silica-based sorbent. This strong cation-exchange sorbent is used to separate positively charged ionic species.
- Cation-exchange chemistry
- Ion-exchange separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 bar)
- Not endcapped
- SCX bonding technology
- High silanol activity
- Spherical particle shape
- 5 μm particle size
- Parker-style endfitting type
- 80 Å pore size
- Column format
- Surface area of 220
- HPLC system compatibility
- 4.6 mm inner diameter
- 50 mm length
- 4% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.