Learn More
Waters Corp Waters Column, Silica, 10 μm, 80 Å, 4.6 mm, 250 mm
Supplier: Waters Corp PSS830215
- General-purpose unbonded silica substrate for normal phase applications, delivering exceptional results.
- Optimal separation efficiency (10 μm particle, 80 Å pore) ensures compatibility with diverse compounds and matrices.
- Excels in liquid chromatography for sample preparation and analytical chemistry.
- End-capped design prevents analyte adsorption, ensuring accurate, precise, and sensitive results.
- Inner diameter of 4.6 mm and length of 250 mm provide ample capacity.
- Parker-style end-fitting ensures compatibility with standard HPLC systems.
- Can be used with Silica Guard Cartridge, 80Å, 5 μm, 4.6 mm X 30 mm, 3/pk for improved lifespan.
- Easy to install for high-quality separations, streamlining laboratory workflows.
- Economical choice, offering a cost-effective solution.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.