Learn More
MSC Lift-All Endless Web Sling, Type 5, Polyester, 12 ft., 16,500 lb. Vertical Capacity, 1 ea.
Supplier: MSC 87843488
This Type 5 endless web sling is designed for heavy-duty material handling and lifting applications. Constructed from high-strength polyester, it offers low stretch for superior control during load positioning. The sling features a yellow abrasion-resistant latex treatment that extends service life and incorporates red core warning yarns to simplify the inspection process for identifying potential damage.
- One-ply polyester webbing construction
- Endless style design for versatile rigging
- Abrasion and cut-resistant properties
- Vertical hitch capacity of 16,500 lbs.
- Choker hitch capacity of 13,000 lbs.
- Basket hitch capacity of 32,600 lbs.
- Operating temperature range of -60°F to 200°F
- Equipped with a permanent identification tag as required by OSHA
- Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.