Learn More
Waters Corp XBridge BEH Amide OBD Prep Column, 130Å, 5 μm, 10 mm × 100 mm
Supplier: Waters Corp 186008261
XBridge BEH Amide columns effectively retain highly polar compounds like carbohydrates and sugars. Featuring a chemically stable, trifunctionally bonded amide phase, these columns maintain stability across a pH range of 2 to 11, enabling separation of polar analytes with varied characteristics.
- Chemically stable, trifunctionally bonded amide phase
- Stable across a pH range of 2 to 11
- Offers alternate selectivity for polar basic/polar acidic molecules
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Hybrid, spherical
- Pore size: 130Å
- Particle size: 5 μm
- Dimensions: 10 mm × 100 mm
- Maximum pressure: 6000 psi (415 Bar)
- Temperature limit: 90°C
- Surface area: 185 m2/g
- Ligand density: 7.5 μmol/m2
- Technique: LC/MS, LC
- USP classification: L68
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.