Learn More
Waters Corp WATERS CORPORATION BEH Amide Column, 2.5 μm, 3 x 50 mm
Supplier: Waters Corp 186006229
The XBridge BEH Amide Column is a method validation kit, consisting of three batches of columns packed with different sorbent batches. It is designed for hydrophilic interaction (HILIC) separation mode and is suitable for UPLC and UHPLC systems.
- Chemistry: Amide
- Separation mode: Hydrophilic interaction (HILIC)
- Particle substrate: Hybrid
- Particle size: 2.5 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 50 mm
- Units per package: 3 pk
- pH range: 2 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Particle shape: Spherical
- Endfitting type: Parker-style
- System compatibility: UPLC, UHPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.