Learn More
Waters Corp XBridge BEH C18 Column, 130 Å, 5 μm, 4.6 mm x 250 mm
Supplier: Waters Corp 186003117RF
This column features an electronic eConnect tag containing unique, column-specific information. This NFC-enabled technology allows for automatic identification, tracking, and digital tracing of column use history. While compatible with any HPLC system, its full advantages are realized when used with an Alliance iS System running Empower software.
- Equipped with eConnect column tag for digital traceability
- C18 chemistry for reversed phase separation
- Hybrid particle substrate
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped with low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 4.6 mm
- Length: 250 mm
- Designed for small molecule applications
- Suitable for HPLC systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.