Learn More
Waters Corp Waters Corporation XBridge BEH C18 Column, 2.5 μm, 2.1 mm x 30 mm
Supplier: Waters Corp 176002546
This product is an XBridge BEH C18 XP Column with a particle size of 2.5 μm and dimensions of 2.1 mm x 30 mm. It is supplied as a 3-pack.
- Features XBridge BEH C18 chemistry
- Particle size of 2.5 μm
- Column dimensions of 2.1 mm ID x 30 mm length
- Pore size of 130 Å
- Ligand type: Trifunctional C18
- Ligand density: 3.1 μmol/m²
- Carbon load: 18%
- Endcap style: Proprietary
- USP Classification: L1
- pH range: 1 to 12
- Low pH temperature limit: 80 °C
- High pH temperature limit: 60 °C
- Surface area: 185 m²/g
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.