Learn More
Waters Corp Waters Column, XBridge BEH C18 XP, 2.5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186006031
The XBridge BEH C18 XP Column is a versatile tool for HPLC method development, operating across a wide pH range of 1 to 12. Its trifunctionally bonded C18 ligand ensures superior low pH stability and minimal column bleed for diverse HPLC separations. Packed in ultra-low dispersion hardware, these columns offer exceptional performance, robustness, and high throughput, enabling UPLC transition.
- Flexible for HPLC method development across wide pH and temperature ranges.
- Ensures unmatched column lifetime.
- Optimizes total cycle time without sacrificing resolution.
- Improves HPLC productivity by 2 to 4 times.
- Delivers excellent selectivity and flexibility.
- Scalable to other particle size columns.
- Withstands pressures up to 18,000 psi (1,240 Bar).
- BEH Technology for extreme column performance.
- Features a stable, pH resistant, and mechanically strong particle.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.