Learn More
Waters Corp VanGuard Cartridge, C8, 3.5 μm, 2.1 mm x 5 mm
Supplier: Waters Corp 186007775
These VanGuard Cartridges protect analytical columns by removing particulate contamination from the mobile phase, extending their lifetime and performance. They are optimized for 2.1 mm and 3.0 mm I.D. columns with 3.5 μm sorbent particles.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12 pH
- Maximum pressure: 18000 psi (1240 Bar)
- Pore size: 130 Å
- Particle size: 3.5 μm
- Inner diameter: 2.1 mm
- Length: 5 mm
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.