Learn More
Waters Corp Column, XBridge BEH HILIC, 130Å, 2.5 μm, 4.6 x 75 mm
Supplier: Waters Corp 186006086
This column is designed for High-Performance Liquid Chromatography (HPLC) applications, featuring a XBridge BEH HILIC phase, 2.5 μm particle size, 130Å pore size, and dimensions of 4.6 mm ID by 75 mm length. It is suitable for various analytical separations.
- Internal diameter of 4.6 mm
- Length of 75 mm
- Particle size of 2.5 μm
- XBridge BEH HILIC phase
- Silica phase type
- Pore size of 130Å
- Column type
- USP classification L3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.