Learn More
Waters Corp XBridge BEH HILIC XP Column Kit, 130Å/2.5 μm, 3x50 mm
Supplier: Waters Corp 186006223
This Method Validation Kit includes three XP Columns designed for high-performance hydrophilic interaction chromatography. Each column features a 130Å pore size, 2.5 μm particle size, and measures 3 mm x 50 mm, suitable for laboratory method validation applications.
- (U)HPLC column kit for hydrophilic interaction chromatography.
- Features BEH HILIC chemistry.
- Each analytical column is 50 mm long with a 3.0 mm internal diameter.
- Composed of 2.5 μm spherical, fully porous particles with 130 Å pore size.
- Hardware material is stainless steel, ready-to-use.
- Stable in pH range of 1.0 to 9.0 and temperatures up to 45 °C.
- Offers pressure stability up to 1240 bar.
- Kit contains 3 columns.
- Manufactured in the United States of America.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.