Learn More
Waters Corp Waters XBridge BEH HILIC Method Validation Kit, 130Å, 2.5 μm, 3/pk
Supplier: Waters Corp 186006225
This method validation kit consists of three batches of XBridge BEH HILIC columns packed with three different batches of sorbent.
- Consists of three batches of HILIC columns
- Separation mode: Hydrophilic Interaction Chromatography (HILIC)
- Particle substrate: Hybrid
- pH range: 1 to 9
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- Low silanol activity
- Spherical particle shape
- System compatibility: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L3
- Particle size: 2.5 μm
- Pore size: 130 Å
- Inner diameter: 4.6 mm
- Length: 50 mm
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.