Learn More
Waters Corp Waters Column, BEH Phenyl XP, 130Å, 2.5 μm, 3 mm X 50 mm
Supplier: Waters Corp 186006217
This method validation kit includes three batches of columns, each packed with a different sorbent batch. Documentation for these columns is available online for easy access and reduced waste.
- Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure of 18000 psi (1240 bar)
- Endcapped
- Phenyl-Hexyl bonding technology
- Low silanol activity
- Spherical particle shape
- 2.5 μm particle size
- Parker-style endfitting type
- 130 Å pore size
- Column format
- 185 surface area
- Compatible with UPLC and UHPLC systems
- BEH particle technology
- L11 USP classification
- 3 mm inner diameter
- 50 mm length
- 15% carbon load
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.