Learn More
Waters Corp Waters XBridge BEH Phenyl Method Validation Kit, 130Å, 2.5 μm
Supplier: Waters Corp 186006219
This method validation kit includes three batches of XBridge BEH Phenyl columns packed with three different batches of sorbent.
- Kit includes three batches of BEH Phenyl columns packed with three different batches of sorbent.
- Chemistry: Phenyl.
- Separation mode: Reversed phase.
- Particle substrate: Hybrid.
- pH range: 1 to 12.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped: Yes.
- Bonding technology: Phenyl-Hexyl.
- Silanol activity: Low.
- Particle shape: Spherical.
- Particle size: 2.5 μm.
- Endfitting type: Waters.
- Pore size: 130 Å.
- Format: Method validation kit.
- Surface area: 185.
- System compatibility: UPLC, UHPLC.
- Particle technology: BEH.
- USP classification: L11.
- Inner diameter: 4.6 mm.
- Length: 50 mm.
- Carbon load: 15%.
- Units per package: 3 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.