Learn More
Waters Corp XBridge Method Validation Kit, Shield RP18, 130 Å, 2.5 μm
Supplier: Waters Corp 186006213
This method validation kit consists of three batches of XBridge BEH Shield RP18 columns packed with three different batches of sorbent.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: Shield RP18
- Particle shape: Spherical
- Particle size: 2.5 μm
- Pore size: 130 Å
- Inner diameter: 4.6 mm
- Length: 50 mm
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.