Learn More
Waters Corp VanGuard Cartridge, 130Å, 2.5 μm, 2.1 mm × 5 mm
Supplier: Waters Corp 186007808
This VanGuard Cartridge extends analytical column lifetime and performance by removing mobile phase particulate contamination. It protects 2.1 mm and 3.0 mm I.D. analytical columns with 2.5 μm sorbent particles and ensures pressure stability.
- Chemistry: C18
- Separation mode: Reversed phase
- Substrate: Hybrid
- pH range: 2 pH to 11 pH
- Max. pressure: 18,000 psi (1240 bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Shape: Spherical
- Size: 2.5 μm
- Endfitting: Parker-style
- Pore: 130 Å
- Format: XP cartridge
- System compatibility: UPLC, UHPLC
- Particle technology: BEH
- ID: 2.1 mm
- Length: 5 mm
- Carbon load: 17%
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.