Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH C18 Column, 130Å, 5 μm, 2.1 mm × 100 mm

Supplier:  Waters Corp 186003109

Encompass_Preferred

This sorbent is designed for HPLC method development, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed for versatile HPLC separations.

  • Designed for method reliability through careful manufacturing monitoring and comprehensive testing.
  • Ensures product reproducibility from raw material characterization to final batch analysis.
  • Maximizes productivity and improves pH stability, increasing column lifetime and enhancing reliability.
  • Achieves excellent peak form and capacity by increasing particle efficiency.
  • Withstands up to 6000 psi (415 Bar) maximum pressure.
  • Features a hybrid, spherical particle substrate with low silanol activity.
  • Pore size: 130 Å.
  • Particle size: 5 μm.
  • Inner diameter: 2.1 mm.
  • Length: 100 mm.
  • Endcapped with 18% carbon load.

Catalog No. 50-781-549


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.