Learn More
Waters Corp Waters XBridge BEH C8 Column, 130Å, 3.5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186003048
The XBridge BEH C8 sorbent provides excellent peak shape and chromatographic performance for method development. It offers superior low pH stability and a wide pH range (1 to 12).
- C8 chemistry for reversed phase separation.
- Hybrid spherical particle substrate.
- pH range of 1 to 12.
- Particle size of 3.5 μm.
- Pore size of 130 Å.
- Inner diameter of 2.1 mm.
- Length of 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.